3 in. Carbon Steel Butt Weld Outside Globe Valve
2074C 3 in. Carbon Steel Butt Weld Outside Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stem material is 13% Cr
- Adjustable pumping range, 5.5" to 17".
- Outside screw and yoke
- 120V models: maximum pump running current, 13A; maximum pump starting current, 40A; recommended pump, 1/2 hp or less.
- Voltage at 50/60 Hz.
- Single phase.
- 2.8"Dx3.4"L impact resistant, non-corrosive, PVC plastic float; for use in liquids up to 140° F.
- Flexible 16 gauge, 2 conductor SJOW-A, SJOW, water-resistant, neoprene cable.
- Must be used with pumps that provide integral thermal overload protection.
- 230V models: maximum pump running current, 13A; maximum pump starting current, 20A; recommended pump, 1 hp or less.
Documents
Specifications
- Collection:
- 2074C
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- Material:
- Carbon Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Stellite
- Valve Size:
- 3 in
- Valve Stem:
- Outside