20V MAX BATTERY AND CHARGER
20V MAX BATTERY AND CHARGER
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3-LED fuel gauge system allows immediate feedback on state of charge
- No memory and virtually no self-discharge for maximum productivity and less downtime
- 3.0 Ah capacity provides long run time
- Compatible with all DEWALT 20V MAX power tools
- 18% lighter weight than DCB200 3.0 Ah battery
Specifications
- Battery Size:
- 20V
- Battery Type:
- Lithium-ion
- Brand Model Compatibility:
- 20V MAX Tools
- Height:
- 9-1/8 in
- Length:
- 9-469/500 in
- Product Type:
- Battery
- Type:
- Battery
- Volts:
- 20V
- Weight:
- 2.21 lb