1/4 in. Black Plain (Beveled) End A53A Schedule 40 Carbon Steel Pipe (Global)
1/4 in. Black Plain (Beveled) End A53A Schedule 40 Carbon Steel Pipe (Global)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C.80.6
- ASME:
- ASME B36.10M
- ASTM:
- ASTM A-53, ASTM A-53M
- Coating:
- Black
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Grade:
- A
- Length:
- 21 ft
- Material:
- Carbon Steel
- Origin:
- Global
- PipeTubing Size:
- 1/4 in
- Pressure Class:
- 700 psi
- Schedule Class:
- 40
- Wall Thickness:
- 0.088 in