4 in. Black Threaded & Coupled A53 Schedule 40 Carbon Steel Pipe (Domestic)

You last purchased this on
 

4 in. Black Threaded & Coupled A53 Schedule 40 Carbon Steel Pipe (Domestic)

This product requires certification to purchase.
You last purchased this on
 

4 in. Black Threaded & Coupled A53 Schedule 40 Carbon Steel Pipe (Domestic)

  • Fast #
  • Part #DBPTCA53P
  • Item #50059
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Domestic
  • Requires Certification

Documents


Specifications

ANSI:
ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C.80.6, ANSI B1.20.1
ASME:
ASME B36.10M
ASTM:
ASTM A-53, ASTM A-53M, ASTM A-865
Application:
Fire Protection
Coating:
Black
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Grade:
A
Length:
21 ft
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
4 in
Pressure Class:
1900 psi
Product Type:
Sprinkler Pipe
Schedule Class:
40
Wall Thickness:
0.237 in