22-1/2 x 22-1/2 in. Insulated Furnace Box

Part #SHMIFBR8222121  |  Item #4923125  |  Manufacturer Part #CA50222121R8A

Call for Pricing EACH

Width:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Furnace box
  • Galvanized steel with Pittsburgh locking seam
  • Insulated

Documents

Specifications

Depth: 22-1/2 in

Duct Shape: Rectangular

Gauge: 24

Height: 21 in

Length: 22-1/2 in

Material: Galvanized Steel

R value: R8

Width: 21-1/2 in