22 ft. x 10 in. SDR 21 Gasket PVC Pressure Pipe
22 ft. x 10 in. SDR 21 Gasket PVC Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Superior performance due to their corrosion resistance, bottle tight joints, strength and flexibility
Documents
Specifications
- ASTM:
- ASTM D-1599, ASTM D-1784, ASTM D-2152, ASTM D-2241, ASTM D-3139, ASTM F-477
- Application:
- Water Systems
- CSA Certified:
- Yes
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter - Outside:
- 10-3/4 in
- End Connection 1:
- Gasket
- End Connection 2:
- Spigot
- End Connections:
- Gasket x Spigot
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 22 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 10 in
- Pressure Class:
- 200#
- Schedule Class:
- SDR 21
- UL Listed:
- No
- Wall Thickness:
- 0.511 in