• Cart

DESCRIPTION

  • ABS tank, motor cover, and volute with stainless steel shaft
  • Automatic Snap-action switch
  • Half gallon
  • Rated for water temperature up to 140° F
  • Removable 3/8" (9.5mm) barbed check valve
  • Reversible tank cover with 3 inlet drain holes for flexible installation
  • Safety switch
  • Thermal overload protection
  • UL Listed

230V Condensate Pump with Switch

PSCP20WS230

Volts:

230V

SPECIFICATIONS

Capacity
1/2 gal
Discharge
3/8 in
Material
Plastic
UL Listed
Yes
Volts
230V
Watts
75

$94.54
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment