24 ga 21 x 22 in. Galvanized Steel
24 ga 21 x 22 in. Galvanized Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Top opening with ledge for tight furnace fit
- Galvanized steel with Pittsburgh locking seam
- Furnace box
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 24 ga
- Height:
- 18 in
- Length:
- 21 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 22 in