24 in. Steel End Section

You last purchased this on
 
True North Steel

24 in. Steel End Section

This product requires certification to purchase.
Brand image
You last purchased this on
 
True North Steel

24 in. Steel End Section

  • Fast #
  • Part #TFESH024
  • Item #8037089
  • Manufacturer Part #FESH024
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-760
Coating:
Galvanized
Fits Pipe Size:
24 in
Fitting Type:
Straight
Gauge (metal):
16 ga
Material:
Steel