24 in. 150# CS A105 RF Blind Flange Forged Steel Raised Face
24 in. 150# CS A105 RF Blind Flange Forged Steel Raised Face
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Flanges simplify insulation and take up less space
- Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
Specifications
- ASME:
- ASME B16.5, ASME SA-105
- ASTM:
- ASTM A-105
- Application:
- Steel Pipe
- Clean Bagged:
- No
- Diameter - Outside:
- 32 in
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 24 in
- Fitting Sizes:
- 24 in
- Flange Type:
- Blind, Raised Face
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 285
- Pressure Class:
- 150#
- UL Listed:
- No
- Weight:
- 430 lb