24 in. 150# Lap Joint Hot Dipped Galvanized Carbon Steel Flange

You last purchased this on
 

24 in. 150# Lap Joint Hot Dipped Galvanized Carbon Steel Flange

This product requires certification to purchase.
You last purchased this on
 

24 in. 150# Lap Joint Hot Dipped Galvanized Carbon Steel Flange

  • Fast #
  • Part #PHDGLJF24
  • Item #4476497
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Hot Dipped Galvanized
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Sizes:
24 in
Fitting Type:
Straight
Flange Type:
Lap Joint
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
UL Listed:
No