13-3/8 in x 20-1/4 in x 24 in 26 ga Plenum Sleeve

You last purchased this on
 

13-3/8 in x 20-1/4 in x 24 in 26 ga Plenum Sleeve

  • Fast #
  • Part #SHMPLS26132024
  • Item #4042215
  • Manufacturer Part #5531.133202240-26
3.5 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

13-3/8 in x 20-1/4 in x 24 in 26 ga Plenum Sleeve

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Duct Plenum Type:
Plenum Sleeve
Gauge (metal):
26 ga
Height:
24 in
Length:
13-3/8 in
Material:
Steel
Size:
13-3/8 in x 20-1/4 in x 24 in
Vent Duct Shape:
Rectangular
Width:
20-1/4 in