24 in. Duct Coupling in Spiral Duct
Part #SHMSPC2424 | Item #3080900 | Manufacturer Part #1801.060606.30
Call for Pricing
EACH
Length:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Manufacturer may vary based on your location
Specifications
Diameter: 24 in
Duct Shape: Spiral
Gauge: 24
Material: Galvanized Steel