24 in. Flanged 125# Ductile Iron C110 Full Body 90 Degree Bend with Protecto P-401 Lined

Part #DF9P424  |  Item #7291367  |  Manufacturer Part #387237

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 10 in

    Part #DF9P410 | Item #7291376 | Mfr. Part #384359

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #DF9P414 | Item #7291380 | Mfr. Part #529613

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #DF9P416 | Item #7291355 | Mfr. Part #109663

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #DF9P418 | Item #7291353 | Mfr. Part #522553

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #DF9P420 | Item #7291366 | Mfr. Part #387220

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #DF9P424 | Item #7291367 | Mfr. Part #387237

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #DF9P4M | Item #7291360 | Mfr. Part #485155

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: [ANSI 104, ANSI Class 125, ANSI A21.10, ANSI A21.4, ANSI B16.1, ANSI C110]

AWWA Specifications: [AWWA Class 125, AWWA A-21.10, AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-153]

Clean Bagged: No

Ductile Iron Class: C110

Elbow Degree: 90

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

Fitting Size 1: 24 in

Fitting Size 2: 24 in

Fitting Sizes: 24 in

Fitting Type: Straight

High Pressure: 350

ISO Specifications: ISO 9001:2015

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 61 Annex G, NSF 372 Annex G]

Origin: Domestic

Pipe Lining: Protecto P-401

Pressure Class: 125#

UL Listed: Yes