24 in. Hairnet Lite Weight in Brown (Case of 144)
24 in. Hairnet Lite Weight in Brown (Case of 144)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lightweight and very breathable
- Comfortable, tight-fitting elastic band
- Extra-tight weave
Specifications
- Color Finish Name:
- Brown
- Material:
- Plastic
- Material Type:
- Nylon
- Width:
- 24 in