24 in. Handwheel for 2 in. Square Operating Nut

Part #E40836  |  Item #4934469  |  Manufacturer Part #40836

Call for Pricing

Diameter:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Convert valves with 2" square nut operators to hand wheel operated
  • Hand wheel hubs have a square head cap screw to assure positive locking

Specifications

Brand Model Compatibility: 2 in Square Nut Operator

Diameter: 28 in

Handle Material: Ductile Iron

Handle Type: Hand Wheel

Valve Operator: Hand Wheel