24 in. Mechanical Joint Ductile Iron C153 Short Body 11-1/4 Degree Bend
Part #DMJEL1LA24 | Item #3533899 | Manufacturer Part #109532
Product Details
- Pressure rating 350 psi
- Fusion bonded epoxy coated
- Made in USA
Documents
Specifications
ANSI Specifications: [ANSI A21.11, ANSI A21.16, ANSI A21.51, ANSI A21.53]
AWWA Specifications: [AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]
Clean Bagged: No
Ductile Iron Class: C153
Elbow Degree: 11-1/4
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
Fitting Size 1: 24 in
Fitting Size 2: 24 in
Fitting Sizes: 24 in
Fitting Type: Straight
Material: Ductile Iron
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Origin: Domestic
Pipe Lining: Fusion Bonded Epoxy