24 in. IPS Butt Fusion SDR 17 HDPE Flange Adapter

You last purchased this on
 

24 in. IPS Butt Fusion SDR 17 HDPE Flange Adapter

This product requires certification to purchase.
You last purchased this on
 

24 in. IPS Butt Fusion SDR 17 HDPE Flange Adapter

  • Fast #
  • Part #PEI17FLA24
  • Item #1757364
  • Manufacturer Part #HDPE-SDR17-24
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3350, ASTM D-2513
Application:
Commercial, Industrial
Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Butt Fusion
End Connections:
Flanged x Butt Fusion
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Sizes:
24 in
Fitting Type:
Adapter
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 61
NSF Certified:
Yes
Pressure Class:
100#
Schedule Class:
SDR 17
UL Listed:
Yes