24 in. Mechanical Joint DIPS SDR 11 Plastic Adapter Only

You last purchased this on
 

24 in. Mechanical Joint DIPS SDR 11 Plastic Adapter Only

This product requires certification to purchase.
You last purchased this on
 

24 in. Mechanical Joint DIPS SDR 11 Plastic Adapter Only

  • Fast #
  • Part #PED11MJA24
  • Item #3627409
  • Manufacturer Part #100564
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3261
AWWA:
AWWA C-906
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Sizes:
24 in
Fitting Type:
Adapter
IAPMO Listed -:
No
ISO:
ISO 9001
Length:
18 in
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
73
NSF Certified:
No
Pressure - Maximum:
200 psi
Schedule Class:
SDR 11