24 x 12 in. STD A105 Weldolet Forged Steel

You last purchased this on
 

24 x 12 in. STD A105 Weldolet Forged Steel

This product requires certification to purchase.
You last purchased this on
 

24 x 12 in. STD A105 Weldolet Forged Steel

  • Fast #
  • Part #WOL2412
  • Item #395196
  • Manufacturer Part #12834060
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.19, ANSI B16.25
ASME:
ASME B1.20.1, ASME B16.11, ASME B16.9, ASME B31.1, ASME B31.3, ASME B31.4, ASME B31.8, ASME SA-105
ASTM:
ASTM A-105, ASTM A-350 LF2
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fits Pipe Size:
24 in
Fitting Type:
Weldolet
IAPMO Listed -:
No
MSS:
MSS SP-97
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Outlet Size (in):
12
Schedule Class:
Standard
UL Listed:
No