24 x 12 x 12 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT
Part #JBS241212 | Item #7460381 | Manufacturer Part #BS241212
Call for Pricing
EACH
Length:
Product Details
- Edge Crush Test: 32
- Regular slotted carton
- Plain
Specifications
Height: 12 in
Length: 24 in
Material: Kraft Corrugated
Product Type: Carton
Strength: 32 ECT
Style: RSC
UL Listed: No
Wall Type: Single Wall
Width: 12 in