24 x 2 in. 125# Ductile Iron C110 Full Body Tap-on-Pipe Blind Flange

You last purchased this on
 

24 x 2 in. 125# Ductile Iron C110 Full Body Tap-on-Pipe Blind Flange

This product requires certification to purchase.
You last purchased this on
 

24 x 2 in. 125# Ductile Iron C110 Full Body Tap-on-Pipe Blind Flange

  • Fast #
  • Part #TAPBF24K
  • Item #1671195
  • Manufacturer Part #670610460039
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Application:
Water
Coating:
Asphaltic
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fits Pipe Size:
24 in
Fitting Size 1:
24 in
Fitting Sizes:
24 in
Fitting Type:
Flange
Flange Type:
Blind
Material:
Ductile Iron
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
250 psi
Pressure Class:
125#
Tap Size:
2 in
Thickness:
1.88 in