24 x 20-1/2 x 20-1/2 in. Galvanized Steel
24 x 20-1/2 x 20-1/2 in. Galvanized Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Versatile design allowing multiple cut-in options
- Galvanized steel, riveted construction
- Return air box without collar
- Pre-insulated
Documents
Specifications
- Coating:
- Galvanized
- Depth:
- 20-1/2 in
- Height:
- 24 in
- Length:
- 24 in
- Material:
- Steel
- R value:
- R8
- Vent Duct Shape:
- Rectangular
- Width:
- 20-1/2 in