24 x 20 x 12 in. Kraft Plain Double Wall Corrugated Regular Slotted Carton with 48ECT
24 x 20 x 12 in. Kraft Plain Double Wall Corrugated Regular Slotted Carton with 48ECT
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Regular Slotted Carton
- Edge Crush Test: 48
Specifications
- Corrugated Strength:
- 275#, 48 ECT
- Corrugated Wall Type:
- Double Wall
- Height:
- 12 in
- Length:
- 24 in
- Material:
- Kraft Corrugated
- Product Type:
- Carton
- Style:
- RSC
- UL Listed:
- No
- Weight:
- 3.62 lb
- Width:
- 20 in