24 x 24 x 16 in. XH WPB Tee Buttweld Carbon Steel

You last purchased this on
 

24 x 24 x 16 in. XH WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #GWXT242416
  • Item #436651
4.4 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

24 x 24 x 16 in. XH WPB Tee Buttweld Carbon Steel

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Application:
Commercial, Industrial
Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Size 3:
16 in
Fitting Sizes:
24 in x 24 in x 16 in
Fitting Type:
Tee
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Schedule Class:
Extra Heavy
UL Listed:
No