24 x 3 in. Steel 18 ga Plate Strap
24 x 3 in. Steel 18 ga Plate Strap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Gauge (metal):
- 18 ga
- Length:
- 24 in
- Material:
- Steel
- Product Type:
- Plate Strap
- Width:
- 3 in