24 x 8 - 25 x 14 in. Galvanized Air Boot
24 x 8 - 25 x 14 in. Galvanized Air Boot
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel, riveted construction
- Manufacturer may vary based on your location
- Return air boot
Documents
Specifications
- Coating:
- Galvanized
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 14 in
- Fitting Sizes:
- 24 in x 14 in
- Gauge (metal):
- 26 ga
- Height:
- 24 in
- Length:
- 8 in
- Material:
- Steel