24 x 8 in. Flanged 125# Concentric Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer

Part #FCR24X  |  Item #4200672  |  Manufacturer Part #DFE248

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

ANSI Specifications: [ANSI C110, ANSI A21.10, ANSI C104, ANSI A21.4, ANSI C116, ANSI A21.16, ANSI Class 125, ANSI C111, ANSI A21.11, ANSI C151, ANSI A21.51]

ASTM Specifications: [ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-05]

AWWA Specifications: [AWWA C-110, AWWA A-21.10, AWWA C-104, AWWA A-21.4, AWWA C-116, AWWA A-21.16, AWWA C-111, AWWA A-21.11, AWWA C-600, AWWA C-651, AWWA C-151, AWWA A-21.51]

Clean Bagged: No

Coating: [Prime Coated, Bituminous Tar]

Ductile Iron Class: C110

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

Fitting Size 1: 24 in

Fitting Size 2: 8 in

Fitting Sizes: 24 in x 8 in

Fitting Type: Concentric

High Pressure: 250

ISO Specifications: ISO 9001:2015

Length: 24 in

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372, NSF Annex G]

Pipe Lining: Cement-lined

Pressure Class: 125#

Type: N39-09/56

UL Listed: Yes