24V Magnet General Purpose Relay with DPST
24V Magnet General Purpose Relay with DPST
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 3, 60, 15
- CSA Certified:
- CSA Certified: File No. LR35066, Guide No. 184
- Depth:
- 2-3/8 in
- Height:
- 1-43/50 in
- Length:
- 2-37/100 in
- Origin:
- Global
- Power Source:
- Electric
- Temperature Range:
- -20 to 155 Deg F
- Time Delay:
- No
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 2-1/10 in