25 x 14 in. 22 ga Filter Base
25 x 14 in. 22 ga Filter Base
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Filter not included
- Filter options: 1" and 2"
Specifications
- Depth:
- 4 in
- Height:
- 14 in
- Length:
- 25 in
- Material:
- Steel
- Product Type:
- Filter Base