2.5 x 6 in. Grooved 300# Domestic Carbon Steel Weldolet
2.5 x 6 in. Grooved 300# Domestic Carbon Steel Weldolet
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- High strength, low cost forged threaded and grooved line of fittings
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53 Grade A, ASTM A-53 Grade B, ASTM A-53 Type E
- Application:
- Fire Protection, Fire Sprinkler Systems, Low Pressure Pipe System
- Clean Bagged:
- No
- Diameter - Inside 1:
- 2-47/100 in
- Diameter - Outside:
- 2-7/8 in
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Weldolet
- IAPMO Listed -:
- No
- ISO:
- ISO 7-1, ISO 9000
- Length:
- 3 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Outlet Size (in):
- 2.5
- Pressure Class:
- 300#
- Schedule Class:
- Standard
- UL Listed:
- Yes
- Wall Thickness:
- 0.203 in