25HP 3PH 230/460V Cast Iron Centrifical PUMP
25HP 3PH 230/460V Cast Iron Centrifical PUMP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Silicon Bronze Impeller
- Silicon/Carbide w/ Viton Mechanical Seal
- All cast iron body
- All units are equipped with standard NEMA frame motors
- Bronze Shaft Sleeve to Protect Motor Shaft
- Each pump has gauge taps at the suction and discharge ports to allow the installation of gauges for monitoring performance
- Pull from rear design allows for piping to stay put while you perform maintenance
Documents
Specifications
- AMP:
- 67, 30
- Discharge:
- 3 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Horsepower:
- 25 hp
- Impeller:
- Silicon Bronze
- Inlet Service Size:
- 4 in
- Material:
- Cast Iron
- Maximum Temperature:
- 200
- Power Source:
- AC
- Pump Application -:
- Chemical Transfer
- Pump Body Material:
- Polypropylene
- Pump Motor Type:
- TEFC
- Pump Phase:
- 3
- RPM:
- 1750
- Type:
- A428A95
- Volts:
- 208/230/460V