26 in. 22 ga Spiral Coupling

Part #SHMSPC2226  |  Item #4041419  |  Manufacturer Part #5351.26-22

Call for Pricing EACH

Diameter:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 26 in

Duct Shape: Spiral

Gauge: 22

Height: 6 in

Material: Galvanized Steel