26 in. x 26 in. Steel Condensate Drain Pan
26 in. x 26 in. Steel Condensate Drain Pan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 26 ga
- Height:
- 26 in
- Length:
- 26 in
- Material:
- Steel
- Width:
- 26 in