2HP 1PH 115/230V Cast Iron Centrifical PUMP
2HP 1PH 115/230V Cast Iron Centrifical PUMP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Carbon/Ceramic with Buna-N or Viton Mechanical Seals
- Cast iron or Stainless steel impeller
- Cast iron or Stainless Steel Construction
- All units are include a built in suction check valve
- Designed for continuous duty
Specifications
- AMP:
- 22, 11
- Discharge:
- 2 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Flow Rate:
- 130 gpm
- Horsepower:
- 2 hp
- Inlet Service Size:
- 2 in
- Maximum Feet of Head:
- 100
- Maximum Temperature:
- 180
- Power Source:
- AC
- Pressure - Maximum:
- 75 psi
- Pump Application -:
- Self-priming
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- TEFC
- Pump Phase:
- 1
- RPM:
- 3450
- Type:
- A276B95
- Volts:
- 115/230V