2WI ULTRASONIC LVL SNSR 9 FT 12-30
2WI ULTRASONIC LVL SNSR 9 FT 12-30
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High level alarm relay
- Simple push-button calibration
- Accurate level measurement
- The round trip transit time is then converted into the current output which is directly proportional to the fluid level
- The microprocessor controlled circuit generates a pulse that is transmitted from the transducer face
- The pulse is reflated back from the surface of the liquid
- The compact ABM Miniprep ultrasonic level transmitters allow simple and reliable non-contact level measurement of liquids in chemical day tanks, drums or other containers
- Reliable and easy to operate
- Red, yellow and green LED indicator lights signal calibration settings and operation status
- The simple push button calibration may be done after installation or bench calibrated with a suitable target.
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- NEMA:
- NEMA 4X
- Temperature Range:
- -40 to 140 Deg F
- Type:
- ABM300148UMC0PVPVC