3/4 in. 300# Ground Joint Black Malleable Iron Union
3/4 in. 300# Ground Joint Black Malleable Iron Union
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 80 Pallet: 2160-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- The only stamped Brass sear in the industry
- Lifetime warranty
- 100% domestic
- 100% air tested
- 80+ years of industry applications
- Meets all ANSI and ASTM standards
- UL listed
- FM Approved
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME B16.39
- Application:
- Fire Protection
- Coating:
- Black
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Ground Joint
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass, Malleable Iron
- Maximum Temperature:
- 550
- Origin:
- Domestic
- Pressure Class:
- 300#