This product requires certification to purchase.

3/4 in. 3000# A105 Threaded Union Forged Steel

You last purchased this on
 

3/4 in. 3000# A105 Threaded Union Forged Steel

  • Fast #
  • Part #FSTSSUF
  • Item #3887
  • Manufacturer Part #12204007X
5 out of 5 Customer Rating
You last purchased this on
 

3/4 in. 3000# A105 Threaded Union Forged Steel

  • Fast #
  • Part #FSTSSUF
  • Item #3887
  • Manufacturer Part #12204007X
5 out of 5 Customer Rating

Package Quantity Info:

EA: 1 IP: 1 CA: 25
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Permanent heat code identification and pipe size markings on fittings and unions ensure full traceability from raw material to finished product
  • Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
  • Extensive in-process final inspection, certification and quality assurance records are maintained for future reference
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-105
Application:
Residential
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
IAPMO Listed:
No
Length:
2-19/100 in
MSS:
MSS SP-83
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#
UL Listed:
No