3/4 in. 304 High Pressure Stainless Steel Sanitary Head Clamp
3/4 in. 304 High Pressure Stainless Steel Sanitary Head Clamp
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- HIGH PRESSURE 2-BOLT CLAMP W/ BRASS NUTS
- This heavy-duty clamp offers you protection from the accidental opening of production lines. Pressure ratings for this clamp vary depending on application processing temperatures and tubing dimensions.
- 13MHP - TRI-CLAMP (HIGH PRESSURE) - 1/2" & 3/4" **With Brass nuts, Able to withstand higher pressure than standard single pin tri-clamps, double bolted clamps are used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket. Pressure ratings vary by processing temperature and torque applied for tightening. , CRN Certified
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fits Pipe Size:
- 3/4 in
- Fitting Type:
- Clamp, Sanitary
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Global
- Schedule Class:
- High Pressure
- Weight:
- 0.286 lb