3/4 in. Brass Hex Head Cored Plug
3/4 in. Brass Hex Head Cored Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- 3/4 in. 125# lead free yellow brass hex head plug NPT barstock
Documents
Specifications
- ANSI:
- ANSI B1.20.3
- Clean Bagged:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Cored, Hex, Plug
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 1-3/50 in
- Material:
- Brass
- Material Type:
- Barstock
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Weight:
- 0.14 lb