3/4 in. Buttweld 316L Stainless Steel 45 Degree Short Elbow

You last purchased this on
 

3/4 in. Buttweld 316L Stainless Steel 45 Degree Short Elbow

This product requires certification to purchase.
You last purchased this on
 

3/4 in. Buttweld 316L Stainless Steel 45 Degree Short Elbow

  • Fast #
  • Part #G2WK76F
  • Item #4829709
  • Manufacturer Part #G2WK76F
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • WELD END 45° ELBOW
  • These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance.
  • 2WK - WELD SHORT 45 DEGREE ELBOW - 32RA ID, 32RA OD - 3/4", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. Material Test Reports Supplied, 3-A Certified, CRN Certified
  • Requires Certification

Documents


Specifications

Application:
Sanitation
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow, Short Radius
Material:
Stainless Steel
Material Type:
316L
Origin:
Global