3/4 in. Lap Joint x Flanged 1500# Global Carbon Steel Weld Flange
3/4 in. Lap Joint x Flanged 1500# Global Carbon Steel Weld Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Lap Joint
- End Connection 2:
- Flanged
- End Connections:
- Lap Joint x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flange Type:
- Lap Joint
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 1500#
- UL Listed:
- No