This product requires certification to purchase.

3/4 in. NPT 300# Black Malleable Iron Tee

3/4 in. NPT 300# Black Malleable Iron Tee

  • Fast #
  • Part #IB300TF
  • Item #3306324
  • Manufacturer Part #MN-MBXT04
3.8 out of 5 Customer Rating

3/4 in. NPT 300# Black Malleable Iron Tee

  • Fast #
  • Part #IB300TF
  • Item #3306324
  • Manufacturer Part #MN-MBXT04
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connection 3
FPT
End Connections
FPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in
Pressure Class
300#
Characteristics & Features
Coating
Black
Fitting Type
Straight, Tee
Material
Malleable Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ASME
ASME B16.3, ASME B1.20.1
ASTM
ASTM A-197
Origin
Global
UL Listed
Yes
UPC
082647131095