3/4 in. Nut in Blue
3/4 in. Nut in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- BAA Compliant:
- No
- Coating:
- Blue
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 3/4 in
- Drive Type:
- Hex
- IAPMO Listed -:
- No
- Product Type:
- Nut