3/4 in. Plastic Standard Port Union Socket Weld 235# Ball Valve
3/4 in. Plastic Standard Port Union Socket Weld 235# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784 Class 12454, ASTM D-1784 Class 23447, ASTM F-1970
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Union FPT
- End Connection 2:
- Union Socket Weld
- End Connections:
- Union FPT x Union Socket Weld
- FM Approved:
- No
- Handle Length (in):
- 3 in
- Handle Material:
- Polypropylene
- IAPMO Listed -:
- No
- Length:
- 4-13/16 in
- Material:
- Plastic
- Material Type:
- PVC, Polypropylene, PTFE
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 235#
- Recommended Valve Application:
- Potable Water
- Schedule Class:
- 80
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Body Style:
- 3-way
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve
- Weight:
- 0.657 lb