3/4 in. Sch. 160 SS 316L A312 SMLS Pipe Seamless Stainless Steel

You last purchased this on
 

3/4 in. Sch. 160 SS 316L A312 SMLS Pipe Seamless Stainless Steel

This product requires certification to purchase.
You last purchased this on
 

3/4 in. Sch. 160 SS 316L A312 SMLS Pipe Seamless Stainless Steel

  • Fast #
  • Part #DSSP166LFE
  • Item #4278917
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-312
Material:
Stainless Steel
Material Type:
316L
Pipe Wall Type -:
Seamless
PipeTubing Size:
3/4 in
Product Type:
Seamless Pipe
Schedule Class:
160