3/4 in. Sweat x MNPT 90 Degree Cast Bronze Elbow
3/4 in. Sweat x MNPT 90 Degree Cast Bronze Elbow
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 125 Pallet: 6000-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Dezincification resistant
- End Connections: Sweat x Male
- Cast copper
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- The 90-degree double elbow features solder cups
- The fitting provides a means of changing the pipelines direction 90 degrees in two directions
- ISO 9001 certified
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME B16.15, ASME B16.18
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- Elbow Degree:
- 90°
- End Connection 1:
- Sweat
- End Connection 2:
- MNPT
- End Connections:
- Sweat x MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Elbow
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Bronze
- NSF Certified:
- No
- Pressure - Maximum:
- 582 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 399233537026