This product requires certification to purchase.

3/4 in. Threaded x NPS 150# Street Black Malleable Iron Service Tee

3/4 in. Threaded x NPS 150# Street Black Malleable Iron Service Tee

  • Fast #
  • Part #IBSTF
  • Item #3286359
  • Manufacturer Part #MN-ZMBST04
3.3 out of 5 Customer Rating

3/4 in. Threaded x NPS 150# Street Black Malleable Iron Service Tee

  • Fast #
  • Part #IBSTF
  • Item #3286359
  • Manufacturer Part #MN-ZMBST04
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 75 Pallet: 3600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connection 3
MPT
End Connections
FPT x FPT x MPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in
Pressure Class
150#
Characteristics & Features
Coating
Black
Fitting Type
Straight, Street, Tee
Material
Malleable Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Origin
Global
UPC
082647135390