3/4 x 1/2 in. Cast Copper Street Female Adapter
3/4 x 1/2 in. Cast Copper Street Female Adapter
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 250 Pallet: 12000-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Dezincification resistant
- Cast Copper
- End Connections: FTG x Female
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Nonflammable
- Biostatic and inhibits bacterial growth on its surface
- Lightweight, strong and corrosion resistant
- CSA B125, NSF/ANSI Standard 61
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- End Connection 1:
- Male Sweat
- End Connection 2:
- FPT
- End Connections:
- Male Sweat x FPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Female Adapter
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Copper
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923342843