3/4 x 1/2 in. Socket 3000# 304L Stainless Steel Coupling
3/4 x 1/2 in. Socket 3000# 304L Stainless Steel Coupling
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B16.1, ASME SA-182
- ASTM:
- ASTM A-182
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Reducer
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 3000#
- UL Listed:
- No
- Weight:
- 0.56 lb